2 in. Cast Copper DWV P-Trap w/ Cleanout
2 in. Cast Copper DWV P-Trap w/ Cleanout
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- End Connections: Sweat x Sweat
- With cleanout
- NSF certified
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- P-Trap
- Material:
- Cast Copper DWV
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov