This product requires certification to purchase.

2 in. Cast Copper DWV P-Trap

You last purchased this on
 

2 in. Cast Copper DWV P-Trap

  • Fast #
  • Part #CCDWVPTLK
  • Item #39687
  • Manufacturer Part #E565400
3.4 out of 5 Customer Rating
You last purchased this on
 

2 in. Cast Copper DWV P-Trap

  • Fast #
  • Part #CCDWVPTLK
  • Item #39687
  • Manufacturer Part #E565400
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End Connections: Sweat x Sweat
  • Less cleanout
  • NSF certified
  • DWV
  • Left bend
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
P-Trap
Material:
Cast Copper DWV
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov