This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #CCF9LFF
  • Item #3919404
  • Manufacturer Part #BF6415L
3.7 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #CCF9LFF
  • Item #3919404
  • Manufacturer Part #BF6415L
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Sweat x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov