This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #CCFDE9LFDC
  • Item #3919398
  • Manufacturer Part #BF6695L
3.9 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #CCFDE9LFDC
  • Item #3919398
  • Manufacturer Part #BF6695L
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connections:
Sweat x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Drop Ear, Elbow, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov