Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- End connections: Sweat X Female
- The 90-degree elbow features a solder cup, female NPT threads, and mounting ears
- The fitting provides a means of changing the pipelines direction 90 degrees in two directions
- ISO 9001 certified
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Drop Ear, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov