This product requires certification to purchase.

1-1/4 x 1/2 x 1 in. Copper Cast Brass Reducing Tee

You last purchased this on
 

1-1/4 x 1/2 x 1 in. Copper Cast Brass Reducing Tee

  • Fast #
  • Part #CCTHDG
  • Item #1491
  • Manufacturer Part #B100950
3.8 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1/2 x 1 in. Copper Cast Brass Reducing Tee

  • Fast #
  • Part #CCTHDG
  • Item #1491
  • Manufacturer Part #B100950
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat x Sweat x Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1/2 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov