This product requires certification to purchase.

1 in. Cast Copper Union

You last purchased this on
 

1 in. Cast Copper Union

  • Fast #
  • Part #CCUG
  • Item #408243
  • Manufacturer Part #B255550
4 out of 5 Customer Rating
You last purchased this on
 

1 in. Cast Copper Union

  • Fast #
  • Part #CCUG
  • Item #408243
  • Manufacturer Part #B255550
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Made from Alloy C84400
  • For residential and light commercial plumbing applications
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Biostatic and inhibits bacterial growth on its surface
  • Design Standards - ANSI B16.18
  • Lightweight, strong and corrosion resistant
  • Manufactured in an ISO 9001 certified facility
  • Cast copper
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Union
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/10 in
Material:
Cast Copper
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
408 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No