This product requires certification to purchase.

1/4 in. Flare Brass Cap (Pack of 6)

You last purchased this on
 
C&D Valve

1/4 in. Flare Brass Cap (Pack of 6)

  • Fast #
  • Part #CCD22506
  • Item #1403883
  • Manufacturer Part #CD2250/6
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
C&D Valve

1/4 in. Flare Brass Cap (Pack of 6)

  • Fast #
  • Part #CCD22506
  • Item #1403883
  • Manufacturer Part #CD2250/6
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Includes Neoprene O-ring seal
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Cap
Material:
Brass
Origin:
Domestic
Package Quantity:
Pack of 6