This product requires certification to purchase.

2 in. Copper DWV Female Adapter

You last purchased this on
 

2 in. Copper DWV Female Adapter

  • Fast #
  • Part #CDWVFAK
  • Item #5718
  • Manufacturer Part #H024700
3.4 out of 5 Customer Rating
You last purchased this on
 

2 in. Copper DWV Female Adapter

  • Fast #
  • Part #CDWVFAK
  • Item #5718
  • Manufacturer Part #H024700
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • WROT
  • End connections: Sweat X Female
  • DWV
  • The female adapter features a solder cup and female NPT thread.
  • The fitting provides a means of adapting a solder connection to a threaded connection.
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Female Adapter
IAPMO Listed:
No
Length:
1-7/10 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No