3 in. Copper DWV Sanitary Tee
3 in. Copper DWV Sanitary Tee
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI 61, ANSI B16.22, ANSI B16.29, ANSI B16.50
- ASME:
- ASME B16.22, ASME B16.29, ASME B16.50
- ASTM:
- ASTM B-280, ASTM B-75, ASTM B-88
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sanitary Tee
- IAPMO Listed:
- No
- MSS:
- MSS SP-104, MSS SP-73
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.48 lb