Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Product Details
Product Details
- HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
- SANITARY: Extended back to conceal hinges and integrally molded, permanent bumpers that won't fall off
- DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
- EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
- Integrally molded permanent and sanitary color keyed bumpers
- Impervious to cleansers and strong chemicals
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/5 in
- Height:
- 2 in
- Length:
- 18-3/5 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 15 in