Brass Cartridge Repair Kit
Brass Cartridge Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Central Brass 2197 Bubbler
- GSA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No