This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet

You last purchased this on
 
Central Brass

Single Handle Lever Handle Water Filter Faucet

  • Fast #
  • Part #C0364L
  • Item #115656
  • Manufacturer Part #0364-L
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Central Brass

Single Handle Lever Handle Water Filter Faucet

  • Fast #
  • Part #C0364L
  • Item #115656
  • Manufacturer Part #0364-L
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drinking faucet has a self-closing lever to operate valve
  • Drinking faucet guard is forged brass with a self draining slot
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1M
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Male Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
4.0 gpm
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
3-1/2 in
Spout Reach:
3 in
Spout Type:
High Arc