This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

Central Brass

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1177DA
  • Item #136724
  • Manufacturer Part #1177-DA
5 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1177DA
  • Item #136724
  • Manufacturer Part #1177-DA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaceable seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1M
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Type:
Knob
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
763439026675
WaterSense Labeled:
Yes