19 in. Economy Flat Top Luggage Rack in Cherry Mahogany
19 in. Economy Flat Top Luggage Rack in Cherry Mahogany
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- American hardwood
- Black straps
Specifications
- Color Finish Name:
- Cherry Mahogany
- Depth:
- 17 in
- Length:
- 19 in
- Material:
- Steel
- Width:
- 22-1/2 in