This product requires certification to purchase.

20 in. Economy Flat Top Luggage Rack in Polished Chrome

You last purchased this on
 
Central Specialties

20 in. Economy Flat Top Luggage Rack in Polished Chrome

  • Fast #
  • Part #C155CBL1
  • Item #4869289
  • Manufacturer Part #155C-BL-1
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Central Specialties

20 in. Economy Flat Top Luggage Rack in Polished Chrome

  • Fast #
  • Part #C155CBL1
  • Item #4869289
  • Manufacturer Part #155C-BL-1
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flat top
  • Black straps
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Depth:
16-1/2 in
Length:
20 in
Material:
Steel
Width:
26 in