This product requires certification to purchase.

22 in. Stainless Steel Bellman Cart with Recycled Plastic Deck

You last purchased this on
 
Central Specialties

22 in. Stainless Steel Bellman Cart with Recycled Plastic Deck

  • Fast #
  • Part #C2099PLS010
  • Item #7568568
  • Manufacturer Part #2099PLS-010
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Central Specialties

22 in. Stainless Steel Bellman Cart with Recycled Plastic Deck

  • Fast #
  • Part #C2099PLS010
  • Item #7568568
  • Manufacturer Part #2099PLS-010
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
73 in
Length:
22 in
Material:
Stainless Steel, Plastic
Width:
42 in