This product requires certification to purchase.

Bellman Cart with Carpet in Grey

You last purchased this on
 
Central Specialties

Bellman Cart with Carpet in Grey

  • Fast #
  • Part #C2599BK010GRY
  • Item #4869286
  • Manufacturer Part #2599BK-010-GRY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Central Specialties

Bellman Cart with Carpet in Grey

  • Fast #
  • Part #C2599BK010GRY
  • Item #4869286
  • Manufacturer Part #2599BK-010-GRY
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty 1 1/2" tube
  • Eight inch black pneumatic casters
  • Gray carpet
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
73 in
Length:
44-1/2 in
Material:
Metal
Width:
24-1/2 in