Economy Bellman Cart with Carpet in Grey
Economy Bellman Cart with Carpet in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economy 1" tube
- Six inch gray poly casters
- Black bumper
Specifications
- Color Finish Name:
- Grey
- Height:
- 72-1/2 in
- Length:
- 43 in
- Material:
- Metal
- Width:
- 23 in