Bellman Cart Luggage Trolley in Black
Lug-A-Bout™ Bellman Cart Luggage Trolley in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four casters
- Made in USA
Specifications
- Collection:
- Lug-A-Bout™
- Color Finish Name:
- Black
- Height:
- 73 in
- Length:
- 38 in
- Material:
- Metal
- Width:
- 23-1/2 in