Wood Luggage Rack in Brown
Wood Luggage Rack in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Brown
- Depth:
- 17 in
- Height:
- 18-1/2 in
- Material:
- Wood
- Width:
- 26 in