This product requires certification to purchase.

2 in. Fiberglass Pipe

You last purchased this on
 
Centron International

2 in. Fiberglass Pipe

  • Fast #
  • Part #C500CFGPK
  • Item #3550690
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centron International

2 in. Fiberglass Pipe

  • Fast #
  • Part #C500CFGPK
  • Item #3550690
4.5 out of 5 Customer Rating

Package Quantity Info:

Foot: 1.00 Stick: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Material:
Fiberglass
PipeTubing Size:
2 in
Pressure Class:
500#