This product requires certification to purchase.

3 x 3 in. Bird Guard in Black

You last purchased this on
 
Centrotherm Eco Systems

3 x 3 in. Bird Guard in Black

  • Fast #
  • Part #CIASPP03
  • Item #4108238
  • Manufacturer Part #IASPP03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

3 x 3 in. Bird Guard in Black

  • Fast #
  • Part #CIASPP03
  • Item #4108238
  • Manufacturer Part #IASPP03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits inside InnoFlue® SW and flex end-pipes at terminations
  • Polypropylene material type
  • Available in 6" diameter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
3 in
Material:
Plastic