This product requires certification to purchase.

2 in. 45 Degree Gas Vent Elbow

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0245
  • Item #9259016
  • Manufacturer Part #ISELS0245
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0245
  • Item #9259016
  • Manufacturer Part #ISELS0245
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Longer 2 in 45° elbow allows for greater offsets or changes in the direction of the vent system
  • Requires Certification

Specifications

Collection:
InnoFlue®
Diameter:
2 in
Elbow Degree:
45 DD
Length:
2-1/2 in
Material:
Plastic
UL Listed:
UL 1738