This product requires certification to purchase.

2 in. 87 Degree Gas Vent Elbow

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0287UV
  • Item #9259193
  • Manufacturer Part #ISELS0287UV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0287UV
  • Item #9259193
  • Manufacturer Part #ISELS0287UV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For exterior offsets or changes in the direction of the vent system
  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
2 in
Elbow Degree:
87 DD
Length:
4-1/10 in
Material:
Plastic
UL Listed:
UL 1738