This product requires certification to purchase.

3 in. 87 Degree Gas Vent Elbow

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 3 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0387
  • Item #9259056
  • Manufacturer Part #ISELS0387
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 3 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0387
  • Item #9259056
  • Manufacturer Part #ISELS0387
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
InnoFlue®
Diameter:
3 in
Elbow Degree:
87 DD
Material:
Plastic
UL Listed:
UL 1738
Vent Duct Shape:
Round