This product requires certification to purchase.

3 in. x 4 in. Polypropylene Centric Increaser

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 3 in. x 4 in. Polypropylene Centric Increaser

  • Fast #
  • Part #CISIA0304
  • Item #4503708
  • Manufacturer Part #ISIA0304
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 3 in. x 4 in. Polypropylene Centric Increaser

  • Fast #
  • Part #CISIA0304
  • Item #4503708
  • Manufacturer Part #ISIA0304
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
5-1/10 in
Duct Size:
3 in x 4 in
Height:
5-7/10 in
Material:
Plastic