This product requires certification to purchase.

35 x 3 in. Flexible Chimney Kit

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 35 x 3 in. Flexible Chimney Kit

  • Fast #
  • Part #CIFCK0335
  • Item #4114859
  • Manufacturer Part #IFCK0335
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 35 x 3 in. Flexible Chimney Kit

  • Fast #
  • Part #CIFCK0335
  • Item #4114859
  • Manufacturer Part #IFCK0335
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3 in
Length:
35 ft