4 in. 87 Degree Gas Vent Elbow
InnoFlue® 4 in. 87 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- InnoFlue®
- Diameter:
- 4 in
- Elbow Degree:
- 87 DD
- Material:
- Plastic
- UL Listed:
- UL 1738
- Vent Duct Shape:
- Round