This product requires certification to purchase.

6-4/5 x 6 in. Gas Vent Support Nut and Support Clamp

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6-4/5 x 6 in. Gas Vent Support Nut and Support Clamp

  • Fast #
  • Part #CIASCM06
  • Item #7599516
  • Manufacturer Part #IASCM06
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6-4/5 x 6 in. Gas Vent Support Nut and Support Clamp

  • Fast #
  • Part #CIASCM06
  • Item #7599516
  • Manufacturer Part #IASCM06
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Length:
6-4/5 in
Material:
Steel
Product Type:
Nut, Support Clamp