This product requires certification to purchase.

6 in. 87 Degree Gas Vent Elbow

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0687
  • Item #7599525
  • Manufacturer Part #ISEL0687
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0687
  • Item #7599525
  • Manufacturer Part #ISEL0687
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For offsets or changes in the direction of the vent system
  • Requires Certification

Documents


Specifications

Application:
Vent System
Collection:
InnoFlue®
Diameter:
6 in
Diameter - Inside 1:
6 in
Elbow Degree:
87 DD
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round