This product requires certification to purchase.

6 x 72 in. Polypropylene Vent Length

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6 x 72 in. Polypropylene Vent Length

  • Fast #
  • Part #CISVL066
  • Item #7599542
  • Manufacturer Part #ISVL066
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 6 x 72 in. Polypropylene Vent Length

  • Fast #
  • Part #CISVL066
  • Item #7599542
  • Manufacturer Part #ISVL066
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
6 in
Diameter - Inside 1:
6 in
Duct Size:
6 in
Length:
72 in
Material:
Plastic
UL Listed:
UL 1738
Vent Duct Shape:
Round