2 in. 87 Degree Gas Vent Elbow
InnoFlue® 2 in. 87 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- InnoFlue®
- Diameter:
- 2 in
- Elbow Degree:
- 87 DD
- Length:
- 2-1/2 in
- Material:
- Plastic
- UL Listed:
- UL 1738