This product requires certification to purchase.

2 in. X 1 ft. Straight Vent Pipe

You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. X 1 ft. Straight Vent Pipe

  • Fast #
  • Part #CISVL021
  • Item #4108242
  • Manufacturer Part #ISVL021
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Centrotherm Eco Systems

InnoFlue® 2 in. X 1 ft. Straight Vent Pipe

  • Fast #
  • Part #CISVL021
  • Item #4108242
  • Manufacturer Part #ISVL021
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
2 in
Diameter - Inside 1:
2 in
Duct Size:
2 in
Length:
12 in
Material:
Plastic
Vent Duct Shape:
Round