3 in. X 1 ft. Straight Vent Pipe
InnoFlue® 3 in. X 1 ft. Straight Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- InnoFlue®
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Duct Size:
- 3 in
- Length:
- 12 in
- Material:
- Plastic
- Vent Duct Shape:
- Round