This product requires certification to purchase.

You last purchased this on
 
Cerro Flow Products

  • Fast #
  • Part #CLV037530BS
  • Item #5148457
  • Manufacturer Part #LV037530BS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cerro Flow Products

  • Fast #
  • Part #CLV037530BS
  • Item #5148457
  • Manufacturer Part #LV037530BS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tolerances - level wound copper tubing dimensions are in inches. Tubing produced to the dimensional tolerances specified in ASTM B251. Closer tolerance may be available provided a prior agreement is reached between Cerro and the customer
  • Tempers - level wound coils are provided in the following tempers: Light anneal, soft anneal, and hard. Coils in dead soft temper can also be provided if a prior agreement is reached between Cerro and the customer
  • Cleanliness - annealed copper tubing meets or exceeds the cleanliness levels specified in ASTM B280 and B743. Coils are capped with plastic end caps to ensure cleanliness
  • Requires Certification

Specifications

ASTM:
ASTM B-251, ASTM B-280, ASTM B-68ASTM B-75, ASTM B-743
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
Material:
Copper
NSF Certified:
No
Pressure Class:
340#
Product Type:
Level Wound Coil
Wall Thickness:
0.030 in