This product requires certification to purchase.

6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

You last purchased this on
 
Certainteed Corporation

Certa-Lok™ Yelomine™ 6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #C227219
  • Item #1835032
  • Manufacturer Part #32G06002031800
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Certainteed Corporation

Certa-Lok™ Yelomine™ 6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #C227219
  • Item #1835032
  • Manufacturer Part #32G06002031800
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Design-vastly superior flow rates compared to other non-metal pipe options, with various sizes and pressure ratings to fit a wide range of applications
  • Value - greater pumping efficiencies combined with lower initial investment and installation costs provide exceptional value
  • Speed-assembles quickly by hand, lightweight and easy to handle, requiring less labor
  • Non-corrosive/chemical resistant
  • High flow rate
  • Lightweight
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2444, ASTM D-2241, ASTM D-638, ASTM D-2837, ASTM D-2863
Application:
Industrial, Water Systems
Collection:
Certa-Lok™ Yelomine™
Color Finish Name:
Yellow
Diameter - Outside:
6-5/8 in
End Connection 1:
Certa-Lok
End Connection 2:
Certa-Lok
End Connections:
Certa-Lok x Certa-Lok
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type:
Solid
PipeTubing Size:
6 in
Pressure Class:
200#
Schedule Class:
SDR 21
Wall Thickness:
0.316 in