6 x 18 ft. PVC Coupling
Certa-Lok® Yelomine® 6 x 18 ft. PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3139
- Clean Bagged:
- No
- Collection:
- Certa-Lok® Yelomine®
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 18 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.17 lb