This product requires certification to purchase.

120 x 48 x 1 in. Duct Board

You last purchased this on
 
Certainteed Corporation

Ultra Duct® Black 120 x 48 x 1 in. Duct Board

  • Fast #
  • Part #C718302
  • Item #4100709
  • Manufacturer Part #718302
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Certainteed Corporation

Ultra Duct® Black 120 x 48 x 1 in. Duct Board

  • Fast #
  • Part #C718302
  • Item #4100709
  • Manufacturer Part #718302
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low operating cost and reduces condensation
  • Requires Certification

Documents


Specifications

Collection:
Ultra Duct® Black
Height:
48 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in