This product requires certification to purchase.

48 in. Duct Board 6-Piece

You last purchased this on
 
Certainteed Corporation

Ultra Duct® Black 48 in. Duct Board 6-Piece

  • Fast #
  • Part #C708302
  • Item #3616484
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Certainteed Corporation

Ultra Duct® Black 48 in. Duct Board 6-Piece

  • Fast #
  • Part #C708302
  • Item #3616484
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Acoustically excellent - keeps air rush and equipment noise in a home to a minimum
  • Reduces or eliminates call-backs and results in satisfied homeowners
  • Provides superior moisture resistance compared to other duct boards
  • Surface is treated with an EPA-registered antimicrobial agen to reduce the potential for microbial growth
  • Requires Certification

Specifications

Collection:
Ultra Duct® Black
Height:
48 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in
Width:
48 in