3 Ton Alloy Swivel Hook with O-Latch
3 Ton Alloy Swivel Hook with O-Latch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B30.10-1.2
- Height:
- 8-1/4 in
- Lift Capacity:
- 6000 lb
- Material:
- Alloy
- Tool Type:
- Hook
- Weight:
- 2.30 lb
- Width:
- 3-99/100 in