This product requires certification to purchase.

4-22/25 in. Choker Hook

You last purchased this on
 
Certex USA

4-22/25 in. Choker Hook

  • Fast #
  • Part #CCX070503
  • Item #7209692
  • Manufacturer Part #CX07-0503
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Certex USA

4-22/25 in. Choker Hook

  • Fast #
  • Part #CCX070503
  • Item #7209692
  • Manufacturer Part #CX07-0503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Crosby’s new S-287 is designed specifically for choker applications using web slings.
  • Available in 2 sizes: 3-1/4 tons (2 in webbing) and 4-1/2 tons (3 in webbing)
  • Special design of hook protects the synthetic sling when dropped or dragged.
  • Designed to reduce friction, abrasion, and fraying in choker area.
  • Design factor of 5 to 1.
  • Forged alloy steel
  • Each Connector has a Product Identification Code (PIC) for material traceability along with a Working Load Limit and the name Crosby forged into it.
  • Replacement Kit for Spool and Web Cover available.
  • Requires Certification

Documents


Specifications

Height:
6-3/100 in
Length:
4-22/25 in
Lift Capacity:
6500 lb
Material:
Forged Alloy Steel
Size:
2 in
Tool Type:
Choker Hook
Weight:
3.7 lb
Width:
1-1/2 in