This product requires certification to purchase.

10 in. 2-Shelf Class B First Aid Cabinet

This product has been replaced by

2-SHELF CLASS B FIRST AID CABINET
Certified Safety 2-SHELF CLASS B FIRST AID CABINET
Manufacturer Part #K622-018
You last purchased this on
 
Certified Safety

10 in. 2-Shelf Class B First Aid Cabinet

  • Fast #
  • Part #CK615018
  • Item #7740520
  • Manufacturer Part #K615-018
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

2-SHELF CLASS B FIRST AID CABINET
Certified Safety 2-SHELF CLASS B FIRST AID CABINET
Manufacturer Part #K622-018
Certified Safety

10 in. 2-Shelf Class B First Aid Cabinet

  • Fast #
  • Part #CK615018
  • Item #7740520
  • Manufacturer Part #K615-018
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Application first aid
  • For high risk or complex work environments
  • Use anywhere PPE is worn
  • Filled with a large variety of high-quality first aid products
  • Single-use packaging ensures uncontaminated product for treating injuries
  • Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
  • Our kits strong latches ensures your first aid supplies are secure and easily accessible
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z308.1
Depth:
4-1/2 in
Height:
10 in
Length:
10 in
Material:
Metal
Width:
15 in