3-Shelf Class B First Aid Kit
3-Shelf Class B First Aid Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3-shelf class B compliant first aid cabinet
- Contains a large assortment of first aid supplies for high risk workplaces
- Easy to maintain and refill with back-plate labeling
- Single-use packaging ensures uncontaminated product for treating injuries
- Portable or wall-mountable steel cabinet
- Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
- Meets ANSI Standard Z308.1-2021
- Meets OSHA Standard 29 CFR 1910.151
Documents
Specifications
- ANSI:
- ANSI Z308.1-2021
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Height:
- 16 in
- Length:
- 13-1/2 in
- Material:
- Metal
- Width:
- 13-1/2 in