This product requires certification to purchase.

4-Shelf Class B First Aid Kit

You last purchased this on
 
Certified Safety

4-Shelf Class B First Aid Kit

  • Fast #
  • Part #CK622029
  • Item #10016341
  • Manufacturer Part #K622-029
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Certified Safety

4-Shelf Class B First Aid Kit

  • Fast #
  • Part #CK622029
  • Item #10016341
  • Manufacturer Part #K622-029
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-shelf class B compliant first aid cabinet
  • Contains a large assortment of first aid supplies for high risk workplaces
  • Easy to maintain and refill with back-plate labeling
  • Single-use packaging ensures uncontaminated product for treating injuries
  • Portable or wall-mountable steel cabinet
  • Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
  • Meets ANSI Standard Z308.1-2021
  • Meets OSHA Standard 29 CFR 1910.151
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z308.1-2021
Color Finish Name:
White
Depth:
5 in
Height:
22 in
Length:
15 in
Material:
Metal
Width:
15 in