Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Class B designed for high risk work areas
- Unitized kit stays neat and organized, fitting tight to prevent shifting
- Contents are individually boxed, color coded and packaged
- Single-use packaging ensures uncontaminated product for treating injuries
- Easy to maintain and refill with back-plate labeling
- Weatherproof metal box
- Wall mountable
- Meets ANSI Standard Z308.1-2021
- Meets OSHA Standard 29 CFR 1910.151
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 9-1/2 in
- Material:
- Metal
- Width:
- 14 in