This product requires certification to purchase.

1-Line Basic Phone in Black

You last purchased this on
 
Cetis

1-Line Basic Phone in Black

  • Fast #
  • Part #C310391
  • Item #4716450
  • Manufacturer Part #310391
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cetis

1-Line Basic Phone in Black

  • Fast #
  • Part #C310391
  • Item #4716450
  • Manufacturer Part #310391
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Message waiting light
  • RJ11 data port
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Black
Length:
8-1/2 in
Width:
6-3/4 in