1-Line Wall Phone in Ash
1-Line Wall Phone in Ash
Frequently Purchased Together
Product Details
Product Details
- Industry standard
- SIngle gong ringer
- No message waiting light
- Metal base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Ash
- Length:
- 9 in
- Width:
- 4-1/2 in