This product requires certification to purchase.

1-Line Wall Phone in Red

You last purchased this on
 
Cetis

1-Line Wall Phone in Red

  • Fast #
  • Part #C25403
  • Item #4716452
  • Manufacturer Part #25403
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cetis

1-Line Wall Phone in Red

  • Fast #
  • Part #C25403
  • Item #4716452
  • Manufacturer Part #25403
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industry standard
  • Emergency phone
  • SIngle gong ringer
  • Metal base
  • No message waiting light
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Red
Length:
9 in
Width:
4-1/2 in