Single-Line Corded Non-Speakerphone in Black
Aegis Single-Line Corded Non-Speakerphone in Black
Frequently Purchased Together
Product Details
Product Details
- Single-line telephone
- Analog
- No guest service keys
- Message-waiting light
- Data port
- Full-length customizable faceplate
- Desk or wall-mounted
- Black
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CE Approved:
- No
- Collection:
- Aegis
- Color Finish Name:
- Black
- Length:
- 8 in
- Width:
- 6 in